Motion
95201

BRADY
95201

Labeling Tape & Blank Panel Labeling - Blue, 2.7500 in, 69.85 mm Width, Vinyl Material, For Use with: Rearview Mirror
Mi Item #03870068
MFR #95201
Price$699.89/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
95201

Labeling Tape & Blank Panel Labeling - Blue, 2.7500 in, 69.85 mm Width, Vinyl Material, For Use with: Rearview Mirror
Mi Item #03870068
MFR #95201

Mfr description
95201 STOCK PARKING PERMITS, BLUE
  • Help regulate parking at your facility with Parking Permit Hanging Tags from Brady®. Sequentially numbered in sets of 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$699.89/pk

Specifications

Dimensions

  • Width
    2.7500 in, 69.85 mm

Details

  • Additional Details
    Finish: Non-reflective | Header: PARKING PERMIT | Legend: 001 to 100 | Number Sequence: 001-100 | Serialization: Yes
  • Color
    Blue
  • For Use With
    Rearview Mirror
  • Harmonization Code
    4911.99.8000
  • Manufacturer Catalog Number
    95201
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473952013
  • Material
    Vinyl
  • Number Of Pieces
    100
  • Shape
    Triangular Die Cut
  • Standards Met
    EU, RoHS Compliant 2011/65
  • Type
    Rearview Mirror Hanging Tags
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)