Motion
96266

BRADY
96266

Rearview Mirror Hanging Tags, 501-600, Blue, 4.75" H x 2.75" W
MI ITEM #03870079
MFR #96266
List Price$1,135.40/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
96266

Rearview Mirror Hanging Tags, 501-600, Blue, 4.75" H x 2.75" W
MI ITEM #03870079
MFR #96266

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,135.40/pk for your price

Overview

Mfr description
96266 STOCK PARKING PERMITS, BLUE
  • Help regulate parking at your facility with Parking Permit Hanging Tags from Brady®. Sequentially numbered in sets of 100

Specifications

  • Type
    Permit
  • Width
    4.900
  • Material
    Vinyl
  • Color
    Blue
  • Manufacturer Catalog Number
    96266
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473962661
  • Harmonization Code
    4911.99.8000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text