Motion
96269

BRADY
96269

Labeling Tape & Blank Panel Labeling - Blue, 2.7500 in, 69.85 mm Width, Vinyl Material, For Use with: Rearview Mirror
Mi Item #03870082
MFR #96269
Price$1,159.84/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
96269

Labeling Tape & Blank Panel Labeling - Blue, 2.7500 in, 69.85 mm Width, Vinyl Material, For Use with: Rearview Mirror
Mi Item #03870082
MFR #96269

Mfr description
96269 STOCK PARKING PERMITS, BLUE
  • Help regulate parking at your facility with Parking Permit Hanging Tags from Brady®. Sequentially numbered in sets of 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,159.84/pk

Specifications

Dimensions

  • Width
    2.7500 in, 69.85 mm

Details

  • Additional Details
    Reflective Type: Non-reflective | Application: Traffic Control | Serialization: Yes Serialization
  • Color
    Blue
  • For Use With
    Rearview Mirror
  • Harmonization Code
    4911.99.8000
  • Manufacturer Catalog Number
    96269
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473962692
  • Material
    Vinyl
  • Number Of Pieces
    100
  • Shape
    Triangular Die Cut
  • Type
    Hanging Tags
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)