Motion
82588

BRADY
82588

Safety or Facility Sign or Label - Application: Inspection & Repair, Message: TESTED-DATE:-INITIALS:-, 5/8 in High, 1-1/2 in Wide
MI ITEM #03870100
MFR #82588
List Price$142.17/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
82588

Safety or Facility Sign or Label - Application: Inspection & Repair, Message: TESTED-DATE:-INITIALS:-, 5/8 in High, 1-1/2 in Wide
MI ITEM #03870100
MFR #82588

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$142.17/pk for your price

Overview

Mfr description
82588 WRITE-ON INSPECTION LABELS

Specifications

  • Application
    Inspection & Repair
  • Message Subject
    Write-On Inspection Record
  • Message Or Symbol
    Message Only
  • Message
    TESTED-DATE:-INITIALS:-
  • Shape
    Rectangle
  • Material
    Polyester
  • Language
    English
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Blue on White
  • Height
    5/8 in
  • Width
    1-1/2 in
  • Number Of Sides
    1
  • Resistance Features
    Chemical Resistant
  • Thickness
    0.0034 in
  • Mounting
    Adhesive Backed
  • Indoor Outdoor Use
    Indoor
  • UPC_NO
    75447382588

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text