Motion
82590

BRADY
82590

Printing Label - Polyester Material, 1-1/2 in Roll Width, 5/8 in Print Height
MI ITEM #03870102
MFR #82590
List Price$142.17/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
82590

Printing Label - Polyester Material, 1-1/2 in Roll Width, 5/8 in Print Height
MI ITEM #03870102
MFR #82590

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$142.17/pk for your price

Overview

Mfr description
82590 WRITE-ON INSPECTION LABELS

Specifications

  • Roll Width
    1-1/2 in
  • Printable Area Height
    5/8 in
  • Material
    Polyester
  • Adhesive Type
    Self-Adhesive
  • Color
    Red on White
  • Magnetic
    Not Magnetic
  • UPC_NO
    75447382590

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text