Motion
65321

BRADY
65321

Brady® Oversized Clamp-On Breaker Lockout Devices
Mi Item #03870133
MFR #65321
Price$75.38/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
65321

Brady® Oversized Clamp-On Breaker Lockout Devices
Mi Item #03870133
MFR #65321

Mfr description
65321 OVERSIZED BREAKER LOCKOUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.38/pk

Specifications

Dimensions

  • Lockout Height
    1.1 in
  • Lockout Length
    3-3/4 in

Details

  • Circuit Breaker Lockout Type
    Single Pole
  • Color
    Red
  • Electrical Equipment Type
    Circuit Breaker
  • Material
    Fiberglass Reinforced Nylon/Polypropylene
  • Message
    Locked Out
  • Message Language
    English
  • Standards Met
    ANSI Z244, OSHA 29 CFR 1910.147
  • UPC_NO
    75447365321
  • Voltage
    480 V, 600 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)