Motion
65329

BRADY
65329

Brady® Oversized Clamp-On Breaker Lockout Device
MI ITEM #03870134
MFR #65329
Price$19.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
65329

Brady® Oversized Clamp-On Breaker Lockout Device
MI ITEM #03870134
MFR #65329

Mfr description
65329 OVERSIZED BREAKER LOCKOUT
  • The perfect device for 480/600V switches up to 2-1/4” wide and 7/8” thick
  • Durable polypropylene and glass-filled impact-modified nylon
  • Apply in seconds with thumbscrew mechanism (no screw is needed)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.43/each

Specifications

Dimensions

  • Lockout Height
    1.1 in
  • Lockout Length
    3-3/4 in

Details

  • Circuit Breaker Lockout Type
    Single Pole
  • Color
    Red
  • Electrical Equipment Type
    Circuit Breaker
  • Material
    Fiberglass Reinforced Nylon/Polypropylene
  • Message
    Locked Out
  • Message Language
    English
  • Standards Met
    ANSI Z244, OSHA 29 CFR 1910.147
  • UPC_NO
    75447365329
  • Voltage
    480 V, 600 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)