Motion
50280

BRADY
50280

Lockout Label - Message: Danger - Locked Out Do Not Remove, Vinyl Material, Black/Red on White
Mi Item #03870148
MFR #50280
Price$10.30/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
50280

Lockout Label - Message: Danger - Locked Out Do Not Remove, Vinyl Material, Black/Red on White
Mi Item #03870148
MFR #50280

Mfr description
50280 B826/B674 LOCKOUT LABELS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.30/pk

Specifications

Dimensions

  • Height
    3/4 in
  • Thickness
    0.0049 in
  • Width
    4-1/2 in

Details

  • Color
    Black/Red on White
  • Grommet Material
    No Grommet
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Language
    English
  • Material
    Vinyl
  • Message (Front)
    Danger - Locked Out Do Not Remove
  • Message Back
    Property Of
  • Resistance Features
    Abrasion-Resistant, Chemical-Resistant
  • Tag Or Label
    Label
  • UPC_NO
    75447350280
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)