Overview
Mfr description
51379 SAFETY PADLOCK LABELS
Specifications
- Tag Or LabelLabel
- LanguageEnglish
- Message (Front)Danger - Locked Out Do Not Remove
- MaterialVinyl
- Grommet MaterialNo Grommet
- ColorBlack/Red on White
- Message BackProperty Of
- Indoor Outdoor UseIndoor & Outdoor
- UPC_NO75447351379
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data