Motion
53067

BRADY
53067

Safety or Facility Sign or Label - Application: Hazardous Materials, Message: Write On Right-To-Know NFPA Classification, 2 in High, 2 in Wide
Mi Item #03870310
MFR #53067
Price$198.02/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
53067

Safety or Facility Sign or Label - Application: Hazardous Materials, Message: Write On Right-To-Know NFPA Classification, 2 in High, 2 in Wide
Mi Item #03870310
MFR #53067

Mfr description
53067 B235 NFPA LABEL 2IN X2IN 500/ROLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$198.02/rl

Specifications

Dimensions

  • Height
    2 in
  • Thickness
    0.0038 in
  • Width
    2 in

Details

  • Application
    Hazardous Materials
  • Backing Material
    Paper
  • Color
    Black/Blue/Red/Yellow on White
  • Indoor Outdoor Use
    Indoor
  • Language
    English
  • Material
    Paper
  • Message
    Write On Right-To-Know NFPA Classification
  • Message Or Symbol
    Message & Symbol
  • Message Subject
    Write-On HazMat Identification - NFPA Diamond
  • Mounting
    Adhesive Backed
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Neither
  • Shape
    Diamond
  • Symbol Type
    NFPA Diamond Symbol
  • UPC_NO
    75447353067
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)