Motion
102844

BRADY
102844

B235 1 x 3 RTK Label W/NFPA Diamond
Mi Item #03870312
MFR #102844
Price$284.38/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
102844

B235 1 x 3 RTK Label W/NFPA Diamond
Mi Item #03870312
MFR #102844

Mfr description
102844 B235 1X3 RTK LABEL W/NFPA DIAMOND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$284.38/rl

Specifications

Dimensions

  • Overall Height
    1.0000 in
  • Thickness
    0.0038 in, 0.10 mm
  • Width
    3.0000 in, 76.20 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Facility Identification, Hazard Communication Identification, Safety Identification
  • Backing Material
    Paper
  • Coating
    Semi-gloss
  • Color
    Black, Blue, Red, Yellow on White
  • ECCN
    EAR99
  • Harmonization Code
    4821.10.4000
  • Indoor Outdoor Use
    Indoor
  • Language
    English
  • Material
    Paper
  • Message
    Chemical Name Common Name Manufacturer Date
  • Message Or Symbol
    Chemical Name Common Name Manufacturer Date
  • Mounting
    Adhesive Back
  • Package Type
    Roll
  • Pieces Per Roll
    720
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    GHS
  • Type
    Right-To-Know Label
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)