Motion
90019

BRADY
90019

Adhesive-backed Floor Marking or Safety Tape - Low Surface Energy, Vinyl, Green/White, 18 yd
MI ITEM #03870316
MFR #90019
Your Price$71.73/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
90019

Adhesive-backed Floor Marking or Safety Tape - Low Surface Energy, Vinyl, Green/White, 18 yd
MI ITEM #03870316
MFR #90019

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$71.73/rl(List $137.72)

Overview

Mfr description
90019 GREEN/WHITE STRIPES 2 IN X 54 FT

Specifications

  • Surface Type
    Low Surface Energy
  • Pattern
    Striped
  • Roll Length
    18 yd
  • Width
    2 in
  • Thickness
    0.0059 in
  • Color
    Green/White
  • Material
    Vinyl
  • Standards Met
    OSHA 1910.144
  • Indoor Outdoor Use
    Indoor
  • Reflective Or Fluorescent
    Non-Reflective
  • Product Type
    Adhesive-Backed Floor Marking & Safety Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought