Motion
55301

BRADY
55301

Adhesive-backed Floor Marking & Safety Tape - Low Surface Energy, Vinyl, Polyester Overlaminate, Black, Yellow, 54 ft
Mi Item #03870335
MFR #55301
Price$55.90/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
55301

Adhesive-backed Floor Marking & Safety Tape - Low Surface Energy, Vinyl, Polyester Overlaminate, Black, Yellow, 54 ft
Mi Item #03870335
MFR #55301

Mfr description
55301 WARNING STRIPE TAPE,VINYL/B-950
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.90/rl

Specifications

Dimensions

  • Roll Length
    54 ft
  • Thickness
    0.0059 in
  • Width
    1.5000 in

Details

  • Color
    Black, Yellow
  • Indoor Outdoor Use
    Outdoor
  • Material
    Polyester Overlaminate, Vinyl
  • Product Type
    Adhesive-Backed Floor Marking & Safety Tape
  • Reflective Or Fluorescent
    Non-Reflective
  • Standards Met
    REACH
  • Surface Type
    Low Surface Energy
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)