Motion
55302

BRADY
55302

Marking Tape Roll - High Performance Vinyl, Diagonal Stripes, Black on Yellow, 2" x 18 yd
MI ITEM #03870336
MFR #55302
Your Price$74.85/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
55302

Marking Tape Roll - High Performance Vinyl, Diagonal Stripes, Black on Yellow, 2" x 18 yd
MI ITEM #03870336
MFR #55302

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$74.85/rl(List $86.08)

Overview

Mfr description
55302 BLK-YELL STRIPES 2 IN X 18YDS
  • B-950 vinyl with permanent adhesive to hold on almost any clean, dry surface
  • Colors are sealed beneath protective layer of abrasion-resistant clear vinyl to stand up to the toughest indoor conditions
  • Meets OSHA specification 1910.144(a) for safety color codes for marking physical hazards
  • Color: Black and yellow diagonal stripes

Specifications

  • Color
    Black/Yellow
  • Length
    18 yd
  • Width
    2 in
  • Backing Material
    Vinyl
  • UPC_NO
    75447355302

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought