Motion
78261

BRADY
78261

Adhesive-backed Floor Marking or Safety Tape - Vinyl, White, 150 ft
MI ITEM #03870345
MFR #78261
Your Price$243.92/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
78261

Adhesive-backed Floor Marking or Safety Tape - Vinyl, White, 150 ft
MI ITEM #03870345
MFR #78261

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$243.92/rl(List $448.80)

Overview

Mfr description
78261 ECONOMY PAVEMENT MARKING TAPE

Specifications

  • Pattern
    Solid Color
  • Roll Length
    150 ft
  • Width
    4 in
  • Color
    White
  • Material
    Vinyl
  • Standards Met
    REACH, RoHS Compliant
  • Color Features
    Reflective
  • Product Type
    Adhesive-Backed Floor Marking & Safety Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought