Motion
78262

BRADY
78262

Adhesive-backed Floor Marking or Safety Tape - Vinyl, Yellow, 150 ft
Mi Item #03870346
MFR #78262
Price$243.92/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
78262

Adhesive-backed Floor Marking or Safety Tape - Vinyl, Yellow, 150 ft
Mi Item #03870346
MFR #78262

Mfr description
78262 ECONOMY PAVEMENT MARKING TAPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$243.92/rl

Specifications

Dimensions

  • Roll Length
    150 ft
  • Width
    4 in

Details

  • Color
    Yellow
  • Color Features
    Reflective
  • Material
    Vinyl
  • Pattern
    Solid Color
  • Product Type
    Adhesive-Backed Floor Marking & Safety Tape
  • Standards Met
    REACH, RoHS Compliant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)