Motion
20401

BRADY
20401

AIR Pipe Marker, 1" H x 8" W, Roll of 25 Each, Fits Pipes 1.5" Dia. Thru 2" Dia.
MI ITEM #03870384
MFR #20401
List Price$70.18/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
20401

AIR Pipe Marker, 1" H x 8" W, Roll of 25 Each, Fits Pipes 1.5" Dia. Thru 2" Dia.
MI ITEM #03870384
MFR #20401

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$70.18/rl for your price

Overview

Mfr description
20401 ECONOMY PIPE MARKERS-TO-GO

Specifications

  • Attachment Type
    Adhesive Backed
  • Color
    White on Blue
  • Marker Message Type
    Message & Arrow
  • Message
    Air
  • Marker Length
    8 in
  • Indoor Outdoor Use
    Outdoor
  • Material
    Plastic
  • Language
    English
  • Thickness
    0.033 in
  • Marker Height
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text