Motion
20432

BRADY
20432

Pipe Marker - 'Gas', Black on Yellow, Message & Arrow, Plastic Adhesive Backed, Length 8"
Mi Item #03870413
MFR #20432
Price$71.75/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
20432

Pipe Marker - 'Gas', Black on Yellow, Message & Arrow, Plastic Adhesive Backed, Length 8"
Mi Item #03870413
MFR #20432

Mfr description
20432 ECONOMY PIPE MARKERS-TO-GO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.75/rl

Specifications

Dimensions

  • Character Height
    0.7000 in
  • Marker Height
    1 in
  • Marker Length
    8 in
  • Max Pipe Outside Diameter
    2.0000 in
  • Min Pipe Outside Diameter
    1.5000 in
  • Thickness
    0.033 in

Details

  • Attachment Type
    Adhesive Backed
  • Color
    Black on Yellow
  • Graphics
    Gas, Arrows
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Legend
    Gas, Arrows
  • Marker Message Type
    Message & Arrow
  • Material
    Plastic
  • Message
    Gas
  • PSC Code
    55121737
  • Standards Met
    ANSI, ASME A13.1
  • Wrap Around Mount Type
    Self-Adhesive
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)