Motion
60322

BRADY
60322

Safety or Facility Sign or Label - Application: Hazardous Materials, Message: HEALTH, FLAMMABILITY, REACTIVITY, PROTECTIVE EQUIPMENT, 3-7/8 in High, 3-7/8 in Wide
MI ITEM #03870604
MFR #60322
Price$751.00/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
60322

Safety or Facility Sign or Label - Application: Hazardous Materials, Message: HEALTH, FLAMMABILITY, REACTIVITY, PROTECTIVE EQUIPMENT, 3-7/8 in High, 3-7/8 in Wide
MI ITEM #03870604
MFR #60322

Mfr description
60322 LARGE HMIG LABELS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$751.00/rl

Specifications

Dimensions

  • Height
    3-7/8 in
  • Overall Height
    3.8750 in
  • Thickness
    0.0038 in, 0.10 mm
  • Width
    3-7/8 in

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Hazardous Materials
  • Backing Material
    Paper
  • Coating
    Semi-gloss
  • Color
    Black/Blue/Red/Yellow on White
  • ECCN
    EAR99
  • Harmonization Code
    4821.10.4000
  • Language
    English
  • Material
    Paper
  • Message
    HEALTH, FLAMMABILITY, REACTIVITY, PROTECTIVE EQUIPMENT
  • Message Or Symbol
    Message Only
  • Message Subject
    Write-On HazMat Identification - HMIS Color Bar
  • Mounting
    Adhesive Back
  • Package Type
    Roll
  • Pieces Per Roll
    500
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Type
    Hazard Communication Identification
  • UPC_NO
    75447360322

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)