Motion
FG781888LPLAT

Rubbermaid
FG781888LPLAT

Baby Changing Station - Wall-Mounted, Horizontal, Plastic Material, 4 in Depth
Mi Item #03870674
MFR #FG781888LPLAT
Price$920.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG781888LPLAT

Baby Changing Station - Wall-Mounted, Horizontal, Plastic Material, 4 in Depth
Mi Item #03870674
MFR #FG781888LPLAT

Mfr description
FG781888LPLAT HORIZONTAL BABY CHNG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$920.43/each

Specifications

Dimensions

  • Depth
    4 in
  • Length
    33-1/2 in
  • Mounting Height
    49 in
  • Width
    21-1/2 in

Details

  • Ada Compliance
    ADA Compliant
  • Color
    Light Platinum
  • Material
    Plastic
  • Meets Industry Standards By
    ADA, ASTM, EN, FDA
  • Mounting Style
    Wall-Mounted
  • Station Orientation
    Horizontal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)