Motion
FG782200BEIG

Rubbermaid
FG782200BEIG

Slim Jim Garbage Receptacle - Polypropylene, Rectangular, 15 gal, Beige, 11-7/8 in Wide, 32-5/8 in High, 19-1/2 in Long
Mi Item #03870678
MFR #FG782200BEIG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG782200BEIG

Slim Jim Garbage Receptacle - Polypropylene, Rectangular, 15 gal, Beige, 11-7/8 in Wide, 32-5/8 in High, 19-1/2 in Long
Mi Item #03870678
MFR #FG782200BEIG

Mfr description
FG782200BEIG 15 GAL PROFILE CONTAINER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    32-5/8 in
  • Length
    19-1/2 in
  • Width
    11-7/8 in

Details

  • Ada Compliance
    ADA Compliant
  • Capacity
    15 gal (US)
  • Color Finish
    Beige
  • Material
    Polypropylene
  • Meets Industry Standards By
    CSFM, FM
  • Receptacle Type
    Garbage Receptacle
  • Shape
    Rectangular
  • Wheeled Or Stationary
    Stationary
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)