Specifications
Dimensions
- Diameter15-3/8 in
- Height36-1/2 in
Details
- Ada ComplianceADA Compliant
- Capacity15 gal (US)
- Color FinishBrown
- Meets Industry Standards ByFM, UV
- Receptacle TypeGarbage Receptacle
- ShapeRound
- Wheeled Or StationaryStationary