Motion
FG816088BLA

Rubbermaid
FG816088BLA

Marshal Garbage Receptacle - Polyethylene, Round, 15 gal, Black, 36-1/2 in High
MI ITEM #03870697
MFR #FG816088BLA
Price$531.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG816088BLA

Marshal Garbage Receptacle - Polyethylene, Round, 15 gal, Black, 36-1/2 in High
MI ITEM #03870697
MFR #FG816088BLA

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$531.23/each

Specifications

Dimensions

  • Diameter
    15-3/8 in
  • Height
    36-1/2 in

Details

  • Ada Compliance
    ADA Compliant
  • Capacity
    15 gal (US)
  • Color Finish
    Black
  • Material
    Polyethylene
  • Meets Industry Standards By
    CSFM, FM, UV
  • Receptacle Type
    Garbage Receptacle
  • Shape
    Round
  • Wheeled Or Stationary
    Stationary

Overview

Mfr description
FG816088BLA MARSHAL 15GAL W/O LINER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought