Motion
FG816088BEIG

Rubbermaid
FG816088BEIG

Marshal Garbage Receptacle - Polyethylene, Round, 15 gal, Beige, 36-1/2 in High
Mi Item #03870698
MFR #FG816088BEIG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG816088BEIG

Marshal Garbage Receptacle - Polyethylene, Round, 15 gal, Beige, 36-1/2 in High
Mi Item #03870698
MFR #FG816088BEIG

Mfr description
FG816088BEIG MARSHAL 15GAL W/O LINER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    15-3/8 in
  • Height
    36-1/2 in

Details

  • Ada Compliance
    ADA Compliant
  • Capacity
    15 gal (US)
  • Color Finish
    Beige
  • Material
    Polyethylene
  • Meets Industry Standards By
    CSFM, FM, UV
  • Receptacle Type
    Garbage Receptacle
  • Shape
    Round
  • Wheeled Or Stationary
    Stationary
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)