Overview
Mfr description
FG817088OWHT MARSHAL 25GAL W/O LINER
Specifications
- Receptacle TypeGarbage Receptacle
- ShapeRound
- Capacity25 gal (US)
- Wheeled Or StationaryStationary
- Color FinishOff White
- Ada ComplianceADA Compliant
- Height42 in
- Diameter18 in
- Meets Industry Standards ByFM, UV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data