Motion
FG817088BLA

Rubbermaid
FG817088BLA

Marshal Garbage Receptacle - Polyethylene, Round, 25 gal, Black, 42 in High
MI ITEM #03870701
MFR #FG817088BLA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG817088BLA

Marshal Garbage Receptacle - Polyethylene, Round, 25 gal, Black, 42 in High
MI ITEM #03870701
MFR #FG817088BLA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FG817088BLA MARSHAL 25GAL W/O LINER

Specifications

  • Receptacle Type
    Garbage Receptacle
  • Shape
    Round
  • Capacity
    25 gal (US)
  • Wheeled Or Stationary
    Stationary
  • Color Finish
    Black
  • Ada Compliance
    ADA Compliant
  • Material
    Polyethylene
  • Height
    42 in
  • Diameter
    18 in
  • Meets Industry Standards By
    CSFM, FM, UV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text