Specifications
Dimensions
- Diameter18 in
- Height42-1/4 in
Details
- Ada ComplianceADA Compliant
- Capacity25 gal (US)
- Color FinishBrown
- Meets Industry Standards ByFM, UV
- Receptacle TypeGarbage Receptacle
- ShapeRound
- Wheeled Or StationaryStationary
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)