Motion
FG818488BEIG

Rubbermaid
FG818488BEIG

Garbage Receptacle - Polyethylene, Round, 15 gal, Beige, 38 in High
MI ITEM #03870706
MFR #FG818488BEIG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG818488BEIG

Garbage Receptacle - Polyethylene, Round, 15 gal, Beige, 38 in High
MI ITEM #03870706
MFR #FG818488BEIG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FG818488BEIG ASH/TRASH W/DR

Specifications

  • Receptacle Type
    Garbage Receptacle
  • Shape
    Round
  • Capacity
    15 gal (US)
  • Wheeled Or Stationary
    Stationary
  • Color Finish
    Beige
  • Ada Compliance
    ADA Compliant
  • Material
    Polyethylene
  • Height
    38 in
  • Diameter
    15-1/2 in
  • Meets Industry Standards By
    CSFM, FM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought