Specifications
Dimensions
- Height41 in
- Length21-1/2 in
- Width21-1/2 in
Details
- Capacity35 gal (US)
- Color FinishBrown
- Meets Industry Standards ByFM, UL
- Receptacle TypeGarbage Receptacle
- ShapeSquare
- Wheeled Or StationaryStationary
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)