Motion
FG843088BEIG

Rubbermaid
FG843088BEIG

Ranger Recycling Container - Polyethylene, Square, 35 gal, Beige, 21-1/2 in Wide, 41 in High, 21-1/2 in Long
Mi Item #03870725
MFR #FG843088BEIG
Price$882.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG843088BEIG

Ranger Recycling Container - Polyethylene, Square, 35 gal, Beige, 21-1/2 in Wide, 41 in High, 21-1/2 in Long
Mi Item #03870725
MFR #FG843088BEIG

Mfr description
FG843088BEIG 35 GAL RANGER CONTAINER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$882.03/each

Specifications

Dimensions

  • Height
    41 in
  • Length
    21-1/2 in
  • Width
    21-1/2 in

Details

  • Capacity
    35 gal (US)
  • Color Finish
    Beige
  • Material
    Polyethylene
  • Meets Industry Standards By
    CSFM, FM, UL
  • Receptacle Type
    Recycling Container
  • Shape
    Square
  • Wheeled Or Stationary
    Stationary
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)