Overview
Mfr description
FG905800BLA ATRIUM CLASSIC CONTAINER W/
Specifications
- Receptacle TypeGarbage Receptacle
- ShapeRound
- Capacity35 gal (US)
- Wheeled Or StationaryStationary
- Color FinishBlack
- Ada ComplianceADA Compliant
- Height33.3 in
- Diameter25 in
- Meets Industry Standards ByCSFM, FM, UV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data