Motion
FG917188BLA

Rubbermaid
FG917188BLA

Ranger Recycling Container - Polyethylene, Square, 45 gal, Black, 24-7/8 in Wide, 41-1/2 in High, 24-7/8 in Long
Mi Item #03870739
MFR #FG917188BLA
Price$1,488.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG917188BLA

Ranger Recycling Container - Polyethylene, Square, 45 gal, Black, 24-7/8 in Wide, 41-1/2 in High, 24-7/8 in Long
Mi Item #03870739
MFR #FG917188BLA

Mfr description
FG917188BLA 45 GAL RANGER CONT W/2 DOORS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,488.65/each

Specifications

Dimensions

  • Height
    41-1/2 in
  • Length
    24-7/8 in
  • Width
    24-7/8 in

Details

  • Capacity
    45 gal (US)
  • Color Finish
    Black
  • Material
    Polyethylene
  • Meets Industry Standards By
    CSFM, FM, UL
  • Receptacle Type
    Recycling Container
  • Shape
    Square
  • Wheeled Or Stationary
    Stationary
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)