Motion
FG917188BEIG

Rubbermaid
FG917188BEIG

Ranger Recycling Container - Polyethylene, Square, 45 gal, Beige, 24-7/8 in Wide, 41-1/2 in High, 24-7/8 in Long
Mi Item #03870740
MFR #FG917188BEIG
Price$1,988.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG917188BEIG

Ranger Recycling Container - Polyethylene, Square, 45 gal, Beige, 24-7/8 in Wide, 41-1/2 in High, 24-7/8 in Long
Mi Item #03870740
MFR #FG917188BEIG

Mfr description
FG917188BEIG 45 GAL RANGER CONT W/2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,988.40/each

Specifications

Dimensions

  • Height
    41-1/2 in
  • Length
    24-7/8 in
  • Width
    24-7/8 in

Details

  • Capacity
    45 gal (US)
  • Color Finish
    Beige
  • Material
    Polyethylene
  • Meets Industry Standards By
    CSFM, FM, UL
  • Receptacle Type
    Recycling Container
  • Shape
    Square
  • Wheeled Or Stationary
    Stationary
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)