Specifications
Dimensions
- Height41-1/2 in
- Length24-7/8 in
- Width24-7/8 in
Details
- Capacity45 gal (US)
- Color FinishBlack
- MaterialPolyethylene
- Meets Industry Standards ByCSFM, FM, UL
- Receptacle TypeRecycling Container
- ShapeSquare
- Wheeled Or StationaryStationary