Specifications
Dimensions
- Height49-1/4 in
- Length24-7/8 in
- Width24-7/8 in
Details
- Capacity65 gal (US)
- Color FinishBlack
- Meets Industry Standards ByFM
- Receptacle TypeGarbage Receptacle
- ShapeSquare
- Wheeled Or StationaryStationary
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)