Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG917500 BEIG

Ranger Garbage Receptacle - Square, 65 gal, Beige, 24-7/8 in Wide, 49-1/4 in High, 24-7/8 in Long
MI ITEM #03870744
MFR #FG917500 BEIG

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
FG917500BEIG 65 GAL RANGER CONT W/2

Specifications

  • Receptacle Type
    Garbage Receptacle
  • Shape
    Square
  • Capacity
    65 gal (US)
  • Wheeled Or Stationary
    Stationary
  • Color Finish
    Beige
  • Height
    49-1/4 in
  • Length
    24-7/8 in
  • Width
    24-7/8 in
  • Meets Industry Standards By
    FM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text