Motion
LL-LS4-REFILL
Laser Lite Ear Plug Refill for Dispenser - 400 Earplug Capacity, Not Included
Mi Item #03870836
MFR #LL-LS4-REFILL
Price$0.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Laser Lite Ear Plug Refill for Dispenser - 400 Earplug Capacity, Not Included
Mi Item #03870836
MFR #LL-LS4-REFILL

Mfr description
LL-LS4-REFILL LAZERLITE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.22/each

Specifications

Dimensions

  • Overall Dimensions
    1 x 1 x 0.5 in
  • Weight
    0.003 lb

Details

  • Earplug Capacity
    400
  • Earplugs Included Or Not
    Not Included
  • Harmonization Code
    3926909996
  • Insertion Method
    Roll Down
  • Manufacturer Upc Number
    10033552021992
  • Noise Reduction Rating Nrr
    32 dB
  • Plug Color
    Purple/Yellow
  • Plug Material
    Polyurethane
  • Plug Shape
    Contoured T-Shape
  • Product Line
    Laser Lite
  • Standards Met
    ANSI S3.19-1974
  • UPC_NO
    10033552021992
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)