Motion
FG9B4400GRAY

Rubbermaid
FG9B4400GRAY

Handle-Style Wire Scratch Brush, Handle Material: Plastic, Overall Length: 14"
MI ITEM #03870886
MFR #FG9B4400GRAY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG9B4400GRAY

Handle-Style Wire Scratch Brush, Handle Material: Plastic, Overall Length: 14"
MI ITEM #03870886
MFR #FG9B4400GRAY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FG9B4400GRAY LONG WIRE W/SCRAPPER

Specifications

  • Brush Shape
    Block with Handle
  • Handle Material
    Plastic
  • Bristle Material
    Steel
  • Overall Length
    14 in
  • Scraper
    With Scraper
  • UPC_NO
    086876164329
  • Brush Color
    Gray
  • Brush Length
    14.0000 in
  • Color
    Gray
  • Product Type
    Handle-Style Wire Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought