Motion
FG9C0400 0000

Rubbermaid
FG9C0400 0000

Refill for Duster with Handle - Material: Lambswool
Mi Item #03870905
MFR #FG9C0400 0000
Price$42.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG9C0400 0000

Refill for Duster with Handle - Material: Lambswool
Mi Item #03870905
MFR #FG9C0400 0000

Mfr description
FG9C04000000 42 LAMBSWOOL DUSTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.53/each

Specifications

Dimensions

  • Handle Length
    30 to 42 in

Details

  • Duster Material
    Lambswool
  • Duster Product Type
    Duster with Handle
  • Handle Type
    Telescoping
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)