Motion
FG9C3400 BLA

Rubbermaid
FG9C3400 BLA

Floor Squeegee - 24 in Width
Mi Item #03870913
MFR #FG9C3400 BLA
Price$84.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG9C3400 BLA

Floor Squeegee - 24 in Width
Mi Item #03870913
MFR #FG9C3400 BLA

Mfr description
FG9C3400BLA 24 CURVED FLOOR SQUEEGEE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$84.38/each

Specifications

Dimensions

  • Blade Width
    24 in

Details

  • Application
    Floor
  • Blade Color
    Black
  • Squeegee Frame Style
    Curved
  • Squeegee Type
    Curved
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)