Overview
Mfr description
FG9C7400YEL DIRTY WATER BUCKET FOR WB
Specifications
- Product TypesBucket
- Pail Bucket ShapeRectangular
- ColorYellow
- Pail/Bucket Height14.1 in
- Pail/Bucket Capacity18 qt (US)
- Pail/Bucket Length14.1 in
- Pail/Bucket Width9.9 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data