Motion
FG9F0800WHT

Rubbermaid
FG9F0800WHT

Garbage Can - Polyethylene, Square, 17 L, White, 10-1/2 in Wide, 11.9 in High, 11.3 in Long
MI ITEM #03871016
MFR #FG9F0800WHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG9F0800WHT

Garbage Can - Polyethylene, Square, 17 L, White, 10-1/2 in Wide, 11.9 in High, 11.3 in Long
MI ITEM #03871016
MFR #FG9F0800WHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FG9F0800WHT DUR-X SPACE SAVING SQ CONT

Specifications

  • Shape
    Square
  • Capacity
    17 L
  • Wheeled Or Stationary
    Stationary
  • Color Finish
    White
  • Material
    Polyethylene
  • Height
    11.9 in
  • Length
    11.3 in
  • Width
    10-1/2 in
  • Meets Industry Standards By
    HACCP, NSF
  • Industry Standards Met
    NSF #2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text