Specifications
Dimensions
- Pail/Bucket Height1.88 in
- Pail/Bucket Length28.99 in
- Pail/Bucket Width17.22 in
Details
- ColorTransparent
- For Use WithIngredient Bin
- Pail Bucket ShapeRectangular
- Product TypesLid
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)