Motion
FG9F8600WHT

Rubbermaid
FG9F8600WHT

BRUTE® Ice Only' Container - Color: White
MI ITEM #03871038
MFR #FG9F8600WHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG9F8600WHT

BRUTE® Ice Only' Container - Color: White
MI ITEM #03871038
MFR #FG9F8600WHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FG9F8600WHT 10 GAL. BRUTE ICE
  • Ensures safe ice handling and complies with HACCP guidelines
  • No cracking, rusting, or chipping that could potentially contaminate ice
  • Compliant with FDA Food Code 3302.12 for Food Storage
  • Containers with identifiably common food name
  • Handles and double ribbed base allow easy lifting and dragging
  • NSF-certified BRUTE® "ICE ONLY" container is durable and easy to clean

Specifications

  • Material
    Plastic
  • Color
    White
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought