Motion
FG9F9700 BLA

Rubbermaid
FG9F9700 BLA

Beverage Rack or Holder - Color: Black, 28 in Wide, 23 in Long, 69-5/8 in High, Container Size: 300 lb
Mi Item #03871048
MFR #FG9F9700 BLA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG9F9700 BLA

Beverage Rack or Holder - Color: Black, 28 in Wide, 23 in Long, 69-5/8 in High, Container Size: 300 lb
Mi Item #03871048
MFR #FG9F9700 BLA

Mfr description
FG9F9700BLA BASIC SHEET PAN RACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    300 lb
  • Overall Height
    69-5/8 in
  • Overall Length
    23 in
  • Overall Width
    28 in

Details

  • Color
    Black
  • Material
    Plastic
  • Package Quantity
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)