Motion
FG9M0100 BLA

Rubbermaid
FG9M0100 BLA

Floor Squeegee - 40 cm Width, Metal Handle
MI ITEM #03871095
MFR #FG9M0100 BLA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG9M0100 BLA

Floor Squeegee - 40 cm Width, Metal Handle
MI ITEM #03871095
MFR #FG9M0100 BLA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Width
    40 cm
  • Handle Length
    116.8 cm

Details

  • Application
    Floor
  • Blade Color
    Black
  • Blade Ply
    Single-Ply
  • Handle Material
    Metal
  • Single Or Double Sided Squeegee
    Single-Sided
  • Squeegee Blade Material
    Foam Rubber
  • Squeegee Frame Material
    Galvanized Metal
  • Squeegee Frame Style
    Straight

Overview

Mfr description
FG9M0100BLA LOBBY PRO WET/DRY CLEANING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought