Specifications
Dimensions
- Height41.1 in
- Length21.4 in
- Width20.3 in
Details
- Ada ComplianceADA Compliant
- Capacity35 gal (US)
- Color FinishGreen
- MaterialPolyethylene
- Receptacle TypeGarbage Receptacle
- ShapeSquare
- Wheeled Or StationaryStationary
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)