Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG9P9100BEIG

Plaza® Garbage Receptacle - Polyethylene, Square, 35 gal, Beige, 20.3 in Wide, 41.1 in High, 21.4 in Long
MI ITEM #03871101
MFR #FG9P9100BEIG

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
FG9P9100BEIG PLAZA JR. W/ASHTRAY TOP 35

Specifications

  • Receptacle Type
    Garbage Receptacle
  • Shape
    Square
  • Capacity
    35 gal (US)
  • Wheeled Or Stationary
    Stationary
  • Color Finish
    Beige
  • Ada Compliance
    ADA Compliant
  • Material
    Polyethylene
  • Height
    41.1 in
  • Length
    21.4 in
  • Width
    20.3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text