Motion
FG9S0000YEL

Rubbermaid
FG9S0000YEL

Multilingual Caution Safety Cone, 3-Side, Fabric, 21 x 21 x 20, Yellow
Mi Item #03871102
MFR #FG9S0000YEL
Price$197.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG9S0000YEL

Multilingual Caution Safety Cone, 3-Side, Fabric, 21 x 21 x 20, Yellow
Mi Item #03871102
MFR #FG9S0000YEL

Mfr description
FG9S0000YEL 20 POP-UP SAFETY CONE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$197.52/each

Specifications

Dimensions

  • Cone Height
    20 in

Details

  • Collapsible Or Rigid Cone
    Collapsible Cone
  • Cone Color
    Yellow
  • Message
    Caution
  • Product Type
    Traffic Cones
  • Reflective Band Or Message
    Message
  • Standards Met
    EC.1.10, EC.1.20, EC.4.10, OSHA 1910.145(c)(2)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)