Specifications
Dimensions
- Cone Height30 in
Details
- Collapsible Or Rigid ConeCollapsible Cone
- MessageCAUTION, ATTENTION
- Product TypeTraffic Cones
- Standards MetEC.1.10, EC.1.20, EC.4.10, OSHA 1910.145(c)(2)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)